Shop All Sockets
K-Tool International
K Tool International KTI23248 Socket 1.5 Inch 0.5 Inch Drive Deep 6 Point
Mfr # KTI23248
Zoro # G303769076
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- Number of Points 6
- Material Chrome Vanadium Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI23248
- Zoro # G303769076
- UPC # 769622232489
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Details
Socket Type | Deep |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | Chrome |
Item | Socket |
Features | Heat Treated |
Description
K-Tool International (KTI) designs, develops and manufactures over 3,000 hand tools, specialty tools and accessory items, as well as related specialty equipment. KTI interacts closely with its customers and continuously expands its offerings to meet the changes of a dynamic marketplace.
1/2 Inch Drive Deep 6 Point Socket 1-1/2 Inch.
1/2 Inch Drive Deep 6 Point Socket 1-1/2 Inch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1-5/16" (33mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0156)
- BOSCH Cordless Impact Driver, 3,400 RPM, 18.0 V (GDX18V-1860CN)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5"dia., 1.25"Std (WSS-022)
- CHANNELLOCK PLIER 8.75"" IRONWORKER'S (350S)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 6 Points (KTI-27210)
- K-TOOL INTERNATIONAL Breaker Bar, 1/2 " Dr, 17 " (KTI-23080)
- K-TOOL INTERNATIONAL 1/2" Drive, T60 Torx(R) Socket (KTI-22660)
- K-TOOL INTERNATIONAL 1/4" Drive, 14mm Metric Socket, 6 Points (KTI-26214)
- K-TOOL INTERNATIONAL 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (KTI-28127)
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points (KTI-26215)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4128)
- K-Tool International Sockets & Ratchets