Shop All Hydraulic Power Units
K-Tool International
Hydraulic Power Unit Heavy Duty Unit 1.5 Quart Steel Tank Sae #6 Ports
Mfr # 253300
Zoro # G2654411
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 2000
- Reservoir Capacity 1.5 Qt. Steel
- Weight 39 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # 253300
- Zoro # G2654411
- Country of Origin United States
- Category Hydraulic Power Units
Details
Max. Pressure | 2000 |
Reservoir Capacity | 1.5 Qt. Steel |
Weight | 39 lbs |
Description
Power Up, gravity down with float capability. Primary relief valve set for full bypass at 2000 PSI, and a cross-over relief valve set at 1500 PSI. Power angling function with solenoid 4-way, 3-pos. valve. 0.1013 CID gear pump. OPERATION: Solenoid Operation, FLOW: 2.1, PORT IN/OUT: SAE 6, PSI: 2000, TANK: 1.5 Qt. Steel Tank, LENGTH: 17'', WIDTH: 6'', HEIGHT: 8''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/8 in., 1/2 in. and 3/4 in. PEX Quick-Cinch Clamp Tool (69PTKG1096)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-88)
- SKF SKF 21310 CC W33 VP108, Spherical Roller Bearings (21310 CC W33 VP108)
- BANDO Hp-Sts S8M-920 Tb, 250-S8M-920 Hp (250-S8M-920 HP)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 2000 psi (M-4505-0151)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 1500psi (ZTJ000646)
- BUYERS PRODUCTS Load Sensing Spreader Valve 5-15 GPM (HV515LS)
- MONARCH Power Unit, 2Stage, 208-230/460VAC, 2500psi (T92C405C93F0-01)
- SPX Spx Power Unit (12V Dc, Double Acting) 1.5 Gpm Flow, 8 Qt. Tank Poly (251027)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0165)
- MONARCH Power Unit, 30gal., 208-230/460VAC, 1400psi (ZTJ000649)
- K-Tool International Hydraulic Industrial Tools