Shop All Ratcheting Wrench Sets
K-Tool International
High Polish SAE Combo Wrench Set, 9 pcs.
Mfr # KTI-41300
Zoro # G7053562
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish High Polish, Smooth
- Number of Pieces 9
- Includes (9) Combination Wrenches: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", Kit Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41300
- Zoro # G7053562
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | High Polish, Smooth |
Number of Pieces | 9 |
Includes | (9) Combination Wrenches: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", Kit Bag |
Measurement Type | SAE |
Item | High Polish SAE Combo Wrench Set,9PCS |
Description
High Polish SAE Combo Wrench Set,9PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Metric Gap Gauge Tool (BLACK) (GTR-M-PMMA-BK)
- SPYDER SPYDER SCRAPER 2"" (0138)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.88mm (112116880)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935246)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 9/16" (KTI-41118)
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 1/2" (KTI-41216)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 13/16" (KTI-41126)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1 7/16 (KTI-41346)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 13/16" (KTI-45926)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 8mm (KTI-45608)
- K TOOL INTL X-Long Dbl Box Flex & Rev Rat Wrench Set 12 Pc (FRPGDL-M12)
- K-Tool International Ratcheting Wrenches & Sets