Shop All Ratcheting Wrench Sets
K-Tool International
High Polish Metric Combo Wrench - 36mm
Mfr # KTI-41836
Zoro # G7057117
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41836
- Zoro # G7057117
- UPC # 00769622418364
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 36mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | High Polish Metric Combo Wrench - 36mm |
Description
High Polish Metric Combo Wrench - 36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 4" (M-490-4)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type, 10.47" c'bore (1120)
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR03220)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2124)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 16mm (KTI-45616)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 18mm (KTI-41618)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 20mm (KTI-45620)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 3/8"Dr, 7-7/8" (KTI-22092)
- K-TOOL INTERNATIONAL 5 Pc. Metric Double Box Univ Spline 90 Tooth Rev Ra (KTIXDDBM10)
- APEX TOOL GROUP WRENCH SET STUBBY COMBO RATCH MET 12 PT (GWR9520D)
- K-Tool International Ratcheting Wrench Sets