Shop All Combination Wrench Sets
K-Tool International
High Polish Comination Wrench, 12Pt, 21mm
Mfr # KTI-41821
Zoro # G7038278
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish High Polished Chrome
- Wrench Style Combination
- Wrench Head Sizes 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41821
- Zoro # G7038278
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | High Polished Chrome |
Wrench Style | Combination |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | High Polish Comination Wrench,12Pt,21mm |
Description
High Polish Comination Wrench,12Pt,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T8 L.28 mm (01350008)
- WESTWARD Sledge Hammer, 14 lb., 33-1/2, Fiberglass (6DWL2)
- ARTU HSS Drill Bit, 7/64", PK5 (01913)
- WIHA Screwdriver Set, Torx(R), 6 Pc (36291)
- K-TOOL INTERNATIONAL Combination Wrench Set, 12 Piece, (KTI41301)
- K-TOOL INTERNATIONAL High Polish SAE Combination Wrench Set - 14 Pieces (KTI41304)
- K-TOOL INTERNATIONAL Combination Wrench Set, SAE, 16 pcs. (KTI-41016)
- K-TOOL INTERNATIONAL Cap Filter Wrench, 93mm, 15 Flute (KTI-73616)
- K-TOOL INTERNATIONAL Raisd Panel Jumbo Combo Wrench Set, 6 pcs (KTI-41006)
- K-TOOL INTERNATIONAL Hi Polish SAE Shrt Cmbo Wrench Set, 7pcs. (KTI-41200)
- SUNEX WRENCH SET 7 PC JUMBO SAE COMB (SU9707A)
- K-Tool International Wrenches