Shop All Ratcheting Wrench Sets
K-Tool International
High Polish Combo Wrench 1/4
Mfr # KTI-41308
Zoro # G7056983
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Full Polished
- Number of Points 12
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41308
- Zoro # G7056983
- UPC # 00769622413086
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/4" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Full Polished |
Number of Points | 12 |
Measurement Type | SAE |
Item | High Polish Combo Wrench 1/4 |
Description
High Polish Combo Wrench 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4536W-200)
- WARNER 13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Bucket (10799)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit (48-59-1835)
- MILWAUKEE TOOL Die Holder Extension for M12 FUEL 16 Gauge Nibbler (49-72-0152)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 9mm (KTI-41609)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 12mm (KTI-45612)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/16" (KTI-41134)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1/2" (KTI-41116)
- K-TOOL INTERNATIONAL Pro-Series Flex Head Ratchet, 3/8"Dr (KTI-22093)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/8" (KTI-41312)
- WESTWARD Ratcheting Wrench Set, Combination (6XZ89)
- K-Tool International Wrenches