Shop All Ratcheting Wrench Sets
K-Tool International
High Polish Combo Wrench, 12Pt, 9mm
Mfr # KTI-41809
Zoro # G7033700
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41809
- Zoro # G7033700
- UPC # 00769622418098
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 9mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | High Polish Combo Wrench,12Pt, 9mm |
Description
High Polish Combo Wrench,12Pt, 9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR49)
- ZORO SELECT Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr, Dimension C: 3/4 in (2NPG8)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage w/ Fish Tape Puller , Steel (J213-9NETP)
- DRILL AMERICA #8-32 HSS Plug Tap and #29 HSS Drill Bit (POU8-32)
- K-TOOL INTERNATIONAL Combo Wrench, 5/16", 12Pt, High Polish (KTI-41310)
- K-TOOL INTERNATIONAL Push Button Ratchet (KTI-23091)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-3/4" (KTI-41156)
- K-TOOL INTERNATIONAL Metric Combo Wrench 25mm (KTI-41825)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 1/2", 6Pt (KTI-41416)
- K-TOOL INTERNATIONAL 17X19 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB17X19)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- K-Tool International Wrenches