Shop All Ratcheting Wrench Sets
K-Tool International
High Polish Combo Wrench, 12Pt, 15mm
Mfr # KTI-41815
Zoro # G7033770
product price: $5.05
/ea
Sold in multiples of 2 for $10.10
$10.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41815
- Zoro # G7033770
- UPC # 00769622418159
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 15mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | High Polish Combo Wrench,12Pt, 15mm |
Description
High Polish Combo Wrench,12Pt, 15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Non-Insulated Terminal Crimper 8 AWG, 2 (CP-351B)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 1/4 (12225000)
- FASTCAP Wood Chisel, 1 In. x 8-3/4 In. (PC-1 POCKET CHISEL)
- V-8 TOOLS Jumbo Service Wrench Set, SAE, 12 pcs. (9212)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/8" (KTI-41312)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-5/16 (KTI-41342)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 1" (KTI-45932)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/16" (KTI-41314)
- K-TOOL INTERNATIONAL Metric Combo Wrench Set, 13 pcs. (KTI-41513)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/8" (KTI-41328)
- KD TOOLS Teardrop Quick Release Ratchet (81014)
- K-Tool International Ratcheting Wrenches & Sets