Shop All Ratcheting Wrench Sets
K-Tool International
High Polish Combo Wrench, 12Pt, 11mm
Mfr # KTI-41811
Zoro # G7033691
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41811
- Zoro # G7033691
- UPC # 00769622418111
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 11mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | High Polish Combo Wrench,12Pt, 11mm |
Description
High Polish Combo Wrench,12Pt, 11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Floor Scraper, 14" Flex Head, Industrial (2451600)
- KLEIN TOOLS Coax Cable 2-Level Radial Stripper (VDV110-061)
- STEELMAN 1'' Drive x 15/16'' 4-Point Square Budd Impact Socket (60556)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.03)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/2" (KTI-41148)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1 1/2 (KTI-41348)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/8" (KTI-41336)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/16" (KTI-41134)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-7/16" (KTI-41146)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 5/8" (KTI-41120)
- WESTWARD Ratcheting Wrench Set, Combination (1LCC7)
- K-Tool International Ratcheting Wrenches & Sets