Shop All Ratcheting Wrench Sets
K-Tool International
High Polish Combo Wrench 1 7/16
Mfr # KTI-41346
Zoro # G7057071
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Full Polished
- Number of Points 12
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41346
- Zoro # G7057071
- UPC # 00769622413468
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1-7/16" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Full Polished |
Number of Points | 12 |
Measurement Type | SAE |
Item | High Polish Combo Wrench 1 7/16 |
Description
High Polish Combo Wrench 1 7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON PULL CHAIN SCKT ALUM 1PK (C21-19980-00M)
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5430)
- TRUE TEMPER 24 in L Replacement Sledge Hammer Handle, Wood (2001200)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28331)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 3/8", 6Pt (KTI-41412)
- K-TOOL INTERNATIONAL Short Combo 8mm Wrench (KTI41708)
- K-TOOL INTERNATIONAL High Polish SAE Combo Wrench Set, 14 pcs. (KTI-41304)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 7/16", 6Pt (KTI-41414)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-3/16 (KTI-41338)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 15mm (KTI-41815)
- KO-KEN Door Hinge Wrench Set 11 pieces (1210E)
- K-Tool International Ratcheting Wrenches & Sets