Shop All Ratcheting Wrench Sets
K-Tool International
High Polish Combo Wrench 1-3/16
Mfr # KTI-41338
Zoro # G7057010
original price:
$21.69
8% off
new price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Full Polished
- Number of Points 12
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41338
- Zoro # G7057010
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1-3/16" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Full Polished |
Number of Points | 12 |
Measurement Type | SAE |
Item | High Polish Combo Wrench 1-3/16 |
Description
High Polish Combo Wrench 1-3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792723)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 1/4 (12225000)
- MILWAUKEE TOOL M18 1/2" Brushless Hammer Drill (Tool Only) (2902-20)
- GREY PNEUMATIC SKT TAMPER-PROOF TORX SCREWDRIVER T8 (GPTPS08)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 12Pt, 14 pcs. (KTI-41014)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 14mm (KTI-41614)
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 1/2" (KTI-41216)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 17mm (KTI-41817)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 5/8" (KTI-41120)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 12mm (KTI-45612)
- K-TOOL INTERNATIONAL Combo Wrench, 5/16", 12Pt, High Polish (KTI-41310)
- K-Tool International Wrenches