Shop All Ratcheting Wrench Sets
K-Tool International
High Polish Combo Wrench 1 1/2
Mfr # KTI-41348
Zoro # G7057029
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Full Polished
- Number of Points 12
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41348
- Zoro # G7057029
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Full Polished |
Number of Points | 12 |
Measurement Type | SAE |
Item | High Polish Combo Wrench 1 1/2 |
Description
High Polish Combo Wrench 1 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOGA Magnetic Base, 5" L, 0.440" Rod dia., Steel (NF1024)
- NON STOP AUTO TOOLS 17mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71017)
- WESTWARD Precision Torx Screwdriver T6 Round (401L58)
- RIDGID Handle, Pipe 3/4 X 24 (38585)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 15mm (KTI-41815)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-5/8" (KTI-41152)
- K-TOOL INTERNATIONAL Metric Combo Wrench 25mm (KTI-41825)
- K-TOOL INTERNATIONAL Metric Combo Wrench 33mm (KTI-41833)
- K-TOOL INTERNATIONAL Hi Polish Metrc Combo Wrench Set, 13 pcs. (KTI-41800)
- K-TOOL INTERNATIONAL 16X18 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB16X18)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 15mm (KTI-45615)
- K-Tool International Ratcheting Wrenches & Sets