Shop All Combination Wrench Sets
K-Tool International
Hi Polish Mtrc Shrt Wrench Set, 7pcs.
Mfr # KTI-41700
Zoro # G7051149
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish High Polished Chrome
- Wrench Style Combination, Short
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41700
- Zoro # G7051149
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | High Polished Chrome |
Wrench Style | Combination, Short |
Number of Pieces | 7 |
Includes | (7) Combination Wrench Set: (1) 10mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 17mm, (1) 18mm; (1) Plastic Tray |
Measurement Type | Metric |
Item | Hi Polish Mtrc Shrt Cmbo Wrench Set,7PCS |
Description
Hi Polish Mtrc Shrt Cmbo Wrench Set,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator, 0 to 0.200 In, 0-10 (25-611J)
- KO-KEN Socket 10mm 6 Point 120mm 3/8 Sq. Drive (3300M-10(L120))
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT82)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48915)
- K-TOOL INTERNATIONAL Cap Filter Wrench, 93mm, 15 Flute (KTI-73616)
- K-TOOL INTERNATIONAL Metric Combo Wrench Set, 20mm-28mm, 9 pcs. (KTI-41801)
- K-TOOL INTERNATIONAL Distributor Wrench, 3/8" Dr (KTI-70600)
- K-TOOL INTERNATIONAL Open End Wrench, 9/16" x 5/8" (KTI-42318)
- K-TOOL INTERNATIONAL 4 Sets of 5 Pc Metric Double Box Univ Spline 90 Tooth (KTIXDKITDBM10)
- K-TOOL INTERNATIONAL Raisd Panel Jumbo Combo Wrench Set, 6 pcs (KTI-41006)
- INGERSOLL-RAND 11 Piece SAE Long Pattern Combination Wrench Set (752058X)
- K-Tool International Wrenches