Shop All Ratcheting Wrench Sets
K-Tool International
Hi Polish Metrc Combo Wrench Set, 13 pcs.
Mfr # KTI-41800
Zoro # G7035557
$62.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish High Polish, Smooth
- Number of Pieces 13
- Includes (13) Combination Wrenches: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Kit Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-41800
- Zoro # G7035557
- UPC # 00769622418005
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | High Polish, Smooth |
Number of Pieces | 13 |
Includes | (13) Combination Wrenches: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Kit Bag |
Measurement Type | Metric |
Item | Hgh Polish Metric Combo Wrench Set,13PCS |
Description
Hgh Polish Metric Combo Wrench Set,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric T-Handle Hex Key, 2 mm Tip Size (JTH6M2)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 10 1/2 in. Dr, 10 in L (SHA21110)
- DIABLO 1/4"x18" Installer Bit (DIB1050)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88311)
- K-TOOL INTERNATIONAL 21X22 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB21X22)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 13 pcs. (KTI-41013)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-5/8" (KTI-41152)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 19mm (KTI-45619)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-7/8" (KTI-41160)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 7/16", 6Pt (KTI-41414)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 15-Piece 1/4-1 in. (WRC95001)
- K-Tool International Ratcheting Wrench Sets