Shop All Ratcheting Wrench Sets
K-Tool International
Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 17mm
Mfr # KTI-41717
Zoro # G7033929
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41717
- Zoro # G7033929
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 17mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Hi Plsh Mtrc Shrt Combo Wrench,12Pt,17mm |
Description
Hi Plsh Mtrc Shrt Combo Wrench,12Pt,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Box End Wrench, Metric, 14mm Head Sz, 12 pt (21014)
- DE-STA-CO Pneumatic Hvy Dty Hold-Dwn Clamp, 4000lb. (858)
- HYDE Knife Putty Pro Stiff 1-1/4In (02050)
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T121BF3)
- K-TOOL INTERNATIONAL Ratchet SplineWrenchSet, Reversible, 4pcs. (KTI-43100)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/4" (KTI-41324)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/8" (KTI-41328)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 19mm (KTI-41619)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/16" (KTI-41334)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 15mm (KTI-45515)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-3/8 (KTI-41344)
- K-Tool International Ratcheting Wrenches & Sets