Shop All Ratcheting Wrench Sets
K-Tool International
Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 10mm
Mfr # KTI-41710
Zoro # G7033868
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41710
- Zoro # G7033868
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 10mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Hi Plsh Mtrc Shrt Combo Wrench,12Pt,10mm |
Description
Hi Plsh Mtrc Shrt Combo Wrench,12Pt,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PRODUCTS 14x.125xUnv Star Blue High Speed Blade (85261)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 13.50mm (C21171)
- TECHNIKS Spring Collet, TG100, 11/64 in. (04010-11/64)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2070-P2)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 14x15mm (KTI-43515)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 13 pcs. (KTI-41013)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/16" (KTI-41314)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 1/2", 6Pt (KTI-41416)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1" (KTI-41332)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 3/4", 6Pt (KTI-41424)
- WERA Ratcheting Wrench Set, Combination (05073290001)
- K-Tool International Ratcheting Wrenches & Sets