Shop All Bit Sockets
K-Tool International
Hex Bit Socket, 3/8" Drive, 8mm
Mfr # KTI-27908
Zoro # G7057062
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27908
- Zoro # G7057062
- UPC # 00769622279088
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 8mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Item | Hex Bit Socket |
Finish | High Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,3/8 In. Drive,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1285 (111312850)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 21 mm Size, Short Socket, Black Oxide (49-16-1621)
- RELTON FHS SERIES FHS 2-1/2 dia x 2.0 dd Complete Carbide Tipped Hole Saw (FHS-40)
- SURTEK Tool Box, Plastic, 21 in W (CPS20)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 10mm (KTI-27910)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5mm (KTI-27905)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 6mm, Number of Points: 6 (KTI-27906)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/8" (KTI-22912)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 1/4" (KTI-22908)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5.5mm (KTI-27955)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (J4739-10W)
- K-Tool International Sockets & Ratchets