Shop All Bit Sockets
K-Tool International
Hex Bit Socket, 3/8" Drive, 7mm
Mfr # KTI-27907
Zoro # G7056992
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-27907
- Zoro # G7056992
- UPC # 00769622279071
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 7mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Item | Hex Bit Socket |
Finish | High Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,3/8 In. Drive,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex 8603250 1 0 in. Pliers Wrenches (KNT-8603250)
- STANLEY Rip Hammer, Graphite, 20 Oz (51-508)
- ENERPAC Key, Trunnion (90357)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT C 7)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 8mm (KTI-27908)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5mm (KTI-27905)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 6mm, Number of Points: 6 (KTI-27906)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/8" (KTI-22912)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 7/32" (KTI-22907)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/32" (KTI-22905)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 3/16", Hex Bit (13875)
- K-Tool International Bit Sockets