Shop All Bit Sockets
K-Tool International
Hex Bit Socket, 3/8" Drive, 7/32"
Mfr # KTI-22907
Zoro # G7057047
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-22907
- Zoro # G7057047
- UPC # 00769622229076
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 7/32" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Item | Hex Bit Socket |
Finish | Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,3/8 In. Drive,7/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Multi-Purpose Snip, 7-3/4" (2744)
- VEGA Hex 5Mm Power Bit x 2-3/4 (170H050A)
- KLEIN TOOLS Lineman's Milled-Face Hammer (809-36MF)
- ITL 1000v Insulated 3 Metre Non Conductive Tape Measure (01855)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/8" (KTI-22912)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/16" (KTI-22906)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 1/8" (KTI-22904)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 7mm (KTI-27907)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/16" (KTI-22910)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5.5mm (KTI-27955)
- URREA 1/4"drive, 1/8"hex bit socket, SAE. (4770-1/8)
- K-Tool International Bit Sockets