Shop All Bit Sockets
K-Tool International
Hex Bit Socket, 3/8" Drive, 5.5mm
Mfr # KTI-27955
Zoro # G7056968
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27955
- Zoro # G7056968
- UPC # 00069060356403
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 5.5mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Item | Hex Bit Socket |
Finish | High Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,3/8 In. Drive,5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 24 x 48 Inch Non-Slip Router Pad (19116)
- DRILL AMERICA #3/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS3/0)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 19mm (21902)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5mm (KTI-27905)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 6mm, Number of Points: 6 (KTI-27906)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 7mm (KTI-27907)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 10mm (KTI-27910)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 7/32" (KTI-22907)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 4mm (KTI-27904)
- CRAFTSMAN Sockets, 6-pc Metric Hex Bit Socket, Metric 3/8" Drive (CMMT34448)
- K-Tool International Bit Sockets