Shop All Bit Sockets
K-Tool International
Hex Bit Socket, 3/8" Drive, 5/16"
Mfr # KTI-22910
Zoro # G7056931
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22910
- Zoro # G7056931
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 5/16" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Item | Hex Bit Socket |
Finish | Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,3/8 In. Drive,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes (387623)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16 (C20719)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Hand Tap Set (T/AS7X1)
- GREENLEE Large Hole Cutter Arbor, 1/4 x 1 1/2 In (925-022)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 1/8" (KTI-22904)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 1/4" (KTI-22908)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/32" (KTI-22905)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5mm (KTI-27905)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 4mm (KTI-27904)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/8" (KTI-22912)
- TITAN Hex Bit Socket, 3/8" Drive, 9mm (15609)
- K-Tool International Bit Sockets