Shop All Bit Sockets
K-Tool International
Hex Bit Socket, 3/8" Drive, 3/8"
Mfr # KTI-22912
Zoro # G7056922
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22912
- Zoro # G7056922
- UPC # 00769622229120
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/8" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Item | Hex Bit Socket |
Finish | Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,3/8 In. Drive,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27638)
- RUKO 4-1/2" Bi-Metal High Speed Steel Hole Saw (106114)
- ZORO SELECT Chucking Reamer, 9/32 In., 6 Flute, HSS (11V377)
- MARTOR Safety Knife Safety Blade, 143 mm L (120700.02)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/16" (KTI-22910)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/16" (KTI-22906)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 7/32" (KTI-22907)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 10mm (KTI-27910)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 8mm (KTI-27908)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 1/8" (KTI-22904)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Bit Std Length, Chrome Socket (D013012)
- K-Tool International Sockets & Ratchets