Shop All Bit Sockets
K-Tool International
Hex Bit Socket, 3/8" Drive, 3/16"
Mfr # KTI-22906
Zoro # G7056828
product price: $2.35
/ea
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- Number of Points 6
- Finish Chrome
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22906
- Zoro # G7056828
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/16" |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
Finish | Chrome |
Material | Chrome Vanadium Steel |
Item | Hex Bit Socket |
SAE or Metric | SAE |
Category Type | Socket Bits |
Description
Hex Bit Socket,3/8" Drive,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Fiberglass Tape Refill, 50 Ft, 8ths/Engr (RF-1810-50)
- GENERAL TOOLS Bits 1/2 in. General Countersink (195-1/2)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3028.04)
- BESSEY 4" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF4SB)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 1/4" (KTI-22908)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 1/8" (KTI-22904)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/32" (KTI-22905)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 8mm (KTI-27908)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 6mm, Number of Points: 6 (KTI-27906)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/8" (KTI-22912)
- TEKTON TR47 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17247)
- K-Tool International Bit Sockets