Shop All Bolt Cutters
K-Tool International
Heavy Duty Bolt Cutter, 24"
Mfr # KTI-57124
Zoro # G7038689
product price: $45.09
/ea
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-57124
- Zoro # G7038689
- UPC # 00769622571243
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Details
Item | Heavy Duty Bolt Cutter 24" |
Description
Heavy Duty Bolt Cutter 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/64)
- BIG HORN T-Bolt - 5/16-18 x 1 1/2, PK 5 (19772-5PK)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- WESTWARD 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (5MT32)
- K-TOOL INTERNATIONAL Clipper Cut Bolt Cutters 36" (KTI-57336)
- K-TOOL INTERNATIONAL Bolt Cutter, 30", Center Cut (KTI57130)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters 24" (KTI-57424)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 36" (KTI-57436)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 14" (KTI-57414)
- K-TOOL INTERNATIONAL Clipper Cut Bolt Cutters, 30" (KTI-57330)
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4" CoBo (71 01 160 SBA)
- K-Tool International Bolt Cutters