Shop All Heat Shrink Tubing
K-Tool International
Heat Shrink Tubing 1/4" I.D. 6" Length Q
Mfr # KTI02631
Zoro # G5181730
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI02631
- Zoro # G5181730
- Country of Origin United States
- Category Heat Shrink Tubing
Details
Item | Heat Shrink Tubing 1/4" I.D. 6" Length Q |
Description
Heat Shrink Tubing 1/4 In. I.D. 6 In. Length Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Mounting Cable Tie 7 1/2" 50 lbs T/S 1/4" Hole PK25 (12286PK)
- HUBBELL 20A Watertight Locking Receptacle 3P 250VAC (HBL67W75)
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1705C)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- K-TOOL INTERNATIONAL Heat Shrink Tubing Assortment Set, 216 Pi (KTI00033)
- K-TOOL INTERNATIONAL Heavy Duty Tubing Bender, 72340 (KTI72340)
- DR SHRINK Dr. Shrink DS-704WP White Shrink Tape - 4" x 180' (DS-704WP)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Yellow (HS364-S50-YELLOW)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-8.4-BL-100)
- SHRINKFLEX ShrinkFlex® Heat Shrink Tubing Kit - 3:1 Shrink Ratio - 6 Sizes - 6" Lengths - 110 Pcs Total - White (HSK3-1-KIT-WH)
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 4ft, PK5 (HSK-600 1/4 Clr 48)
- K-Tool International Heat Shrink Tubing