Shop All Hand Files and Rasps
K-Tool International
Half Round File, 8"
Mfr # KTI-72543
Zoro # G7052022
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-72543
- Zoro # G7052022
- UPC # 00769622725431
- Country of Origin Taiwan, Province of China
- Category Hand Files and Rasps
Details
Item | Half Round File 8" |
Description
Half Round File 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA88)
- SAFEWAZE 23" Bag with Hand Straps (PA-PK009)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54504)
- COAST CUTLERY Double Lock Folding Knife, 3" (FDX302)
- K-TOOL INTERNATIONAL Mill File, 6" (KTI-72512)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 40 Grit (49312)
- CRESCENT NICHOLSON 10" General Purpose Laminate File with Handle (21690NN)
- PFERD 5-1/2" Crochet Needle File - Knurled Handle, Cut 0 (12011)
- STANLEY Stanley 8 Half Round Rasp File, (22-017)
- CRESCENT NICHOLSON 12" Mill Single Cut Smooth File (08799NN)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D181)
- K-Tool International Cutting and Shaping Tools