Shop All Locking Pliers
K-Tool International
Groove Joint Pliers, 10"
Mfr # KTI-54010
Zoro # G7031987
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can be Adjusted to Grip or Turn Objects, Ideal for Grasping Nuts or Pipe, Handle Design Straight
- Handle Type Ergonomic, Vinyl Grip
- Material Chrome Vanadium Steel
- Overall Length 10"
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-54010
- Zoro # G7031987
- UPC # 00769622540102
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Can be Adjusted to Grip or Turn Objects, Ideal for Grasping Nuts or Pipe, Handle Design Straight |
Handle Type | Ergonomic, Vinyl Grip |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Number of Pieces | 1 |
Item | Groove Joint Pliers,10" |
Description
Groove Joint Pliers,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5230N)
- BLAIR Double End Spotweld Cutter, 3/8" (13224)
- CRESCENT WISS Crimper 3 Blade Cooper (WC3SN)
- KNIPEX 4 3/4 in Diagonal Cutting Plier Standard Cut Uninsulated (77 32 120 H)
- K-TOOL INTERNATIONAL Exhaust Grommet Pliers (KTI54055)
- K-TOOL INTERNATIONAL Groove Joint Pliers, 12" (KTI-54012)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 8" (KTI-51008)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 90 deg., 0.070" (KTI-55142)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 6" (KTI-51006)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 45 deg., 0.047" (KTI-55131)
- TOLSEN 9-in. Long Needle Nose Locking Vise Grips Jaw Clamp Pliers (10052)
- K-Tool International Locking Pliers