Shop All Ratcheting Wrench Sets
This Product is Discontinued
K-Tool International
Fractional Ratcheting Wrench Set, 7 pcs. (Discontinued)
Mfr # KTI-45400
Zoro # G7051033
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Open End, Box End
- Number of Points 6,12
- Number of Pieces 7
- Includes (7) Fractional Ratcheting Wrenches: 5/16", 3/8, 7/16, 1/2, 9/16, 5/8, 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-45400
- Zoro # G7051033
- UPC # 00769622454003
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/16", 3/8, 7/16, 1/2, 9/16, 5/8, 3/4" |
Details
SAE or Metric | SAE |
Wrench Style | Open End, Box End |
Number of Points | 6,12 |
Number of Pieces | 7 |
Includes | (7) Fractional Ratcheting Wrenches: 5/16", 3/8, 7/16, 1/2, 9/16, 5/8, 3/4" |
Ratcheting | Yes |
Measurement Type | SAE |
Item | Fractional Ratcheting Wrench Set,7PCS |
Description
Fractional Ratcheting Wrench Set,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.