Shop All Nut Driver Sets
K-Tool International
Fractional Nut Driver Set, 7 pcs.
Mfr # KTI-14400
Zoro # G7001990
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (7) Fractional Nut Drivers: 3/16" x 3", 1/4" x 3", 5/16" x 3", 11/32" x 3", 3/8" x 3", 7/16" x 3" and 1/2" x 3"
- Number of Pieces 7
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-14400
- Zoro # G7001990
- UPC # 00769622144003
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
Includes | (7) Fractional Nut Drivers: 3/16" x 3", 1/4" x 3", 5/16" x 3", 11/32" x 3", 3/8" x 3", 7/16" x 3" and 1/2" x 3" |
Number of Pieces | 7 |
Bit Style | Nut Driver |
Item | Fractional Nut Driver Set,7 pcs. |
Description
Fractional Nut Driver Set,7 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Premium Die-Cast Handle Combination Square – 12"/30CM (46-028)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-07-09)
- CLESCO 3/8" ID Lh Taper Buff Spindle Steel, Yellow Zinc (BTL-3)
- MILTON INDUSTRIES Rub Tip BloGun Red (MILS148MC)
- K-TOOL INTERNATIONAL Fractional Nut Driver, 1/4" x 3" (KTI-14408)
- K-TOOL INTERNATIONAL Fractional Nut Drive, 1/2" x 3" (KTI-14416)
- K-TOOL INTERNATIONAL Fractional Nut Driver 3/16" x 3" (KTI-14406)
- K-TOOL INTERNATIONAL Fractional Nut Driver 5/16" x 3" (KTI-14410)
- K-TOOL INTERNATIONAL Metric Nut Driver, 10mm x 75mm (KTI-14510)
- K-TOOL INTERNATIONAL Metric Nut Driver, 7mm x 75mm (KTI-14507)
- MOODY TOOL ESD Metric Nut Driver Set, 8 Pc (58-0431)
- K-Tool International Nut Driver Sets