Shop All Nut Driver Sets
K-Tool International
Fractional Nut Driver, 1/4" x 3"
Mfr # KTI-14408
Zoro # G7031129
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Bit Style Nut Driver
- Nut Driver Shank Style Hollow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-14408
- Zoro # G7031129
- UPC # 00626126562927
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
Number of Pieces | 1 |
Bit Style | Nut Driver |
Nut Driver Shank Style | Hollow |
Item | Fractional Nut Driver, 1/4" x 3" |
Description
Fractional Nut Driver, 1/4 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE PREP Connector Insertion and Removal Tool (FOC-100)
- SUPERCUT 124-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (446142)
- GEDORE Spare Hook For Wheel-Hub Puller (1.61/H)
- OTC Conical Pitman Arm Puller (8150)
- K-TOOL INTERNATIONAL Pro Series Metric Nut Driver Set, 7 pcs. (KTI-14500)
- K-TOOL INTERNATIONAL Metric Nut Driver, 10mm x 75mm (KTI-14510)
- K-TOOL INTERNATIONAL Fractional Nut Drive, 1/2" x 3" (KTI-14416)
- K-TOOL INTERNATIONAL Fractional Nut Driver 3/16" x 3" (KTI-14406)
- K-TOOL INTERNATIONAL Fractional Nut Driver Set, 7 pcs. (KTI-14400)
- K-TOOL INTERNATIONAL Fractional Nut Driver 5/16" x 3" (KTI-14410)
- URREA SAE colored nut driver, Set of 6 Pieces (9200B)
- K-Tool International Screwdrivers and Nutdrivers