Shop All Nut Driver Sets
K-Tool International
Fractional Nut Drive, 1/2" x 3"
Mfr # KTI-14416
Zoro # G7027778
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Bit Style Nut Driver
- Shank Shape Round
- Nut Driver Shank Style Hollow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-14416
- Zoro # G7027778
- UPC # 00769622144164
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
Number of Pieces | 1 |
Bit Style | Nut Driver |
Shank Shape | Round |
Nut Driver Shank Style | Hollow |
Item | Fractional Nut Drive, 1/2" x 3" |
Description
Fractional Nut Drive, 1/2 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Engraving Pen Kit, Includes 3 Stylus and Case, 18750 BPM (EP51K)
- NANUK CASES Case, Black, 908S-000BK-0A0 (908S-000BK-0A0)
- EKLIND SAE T-Shape, Hex Key Set (EKL51610)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (32704)
- K-TOOL INTERNATIONAL Fractional Nut Driver Set, 7 pcs. (KTI-14400)
- K-TOOL INTERNATIONAL Metric Nut Driver, 10mm x 75mm (KTI-14510)
- K-TOOL INTERNATIONAL Fractional Nut Driver 3/16" x 3" (KTI-14406)
- K-TOOL INTERNATIONAL Pro Series Metric Nut Driver Set, 7 pcs. (KTI-14500)
- K-TOOL INTERNATIONAL Fractional Nut Driver, 1/4" x 3" (KTI-14408)
- K-TOOL INTERNATIONAL Metric Nut Driver, 8mm x 75mm (KTI-14508)
- MOODY TOOL Steel Metric Nut Driver Set, 6 Pc (58-0165)
- K-Tool International Screwdrivers and Nutdrivers