Shop All Flare Nut Wrenches
K-Tool International
Flare Nut Crowfoot Wrench, 6 pt., 18mm
Mfr # KTI-27318
Zoro # G7000679
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Head Sizes 0.38 in
- Features Heat Treated
- Material Steel
- Wrench Style Flare Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27318
- Zoro # G7000679
- UPC # 00769622273185
- Country of Origin Taiwan, Province of China
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 0.38 in |
Details
Item | Flare Nut Crowfoot Wrench,6 pt.,18mm |
Features | Heat Treated |
Material | Steel |
Wrench Style | Flare Nut |
Description
Flare Nut Crowfoot Wrench,6 pt.,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98959)
- CRESCENT H.K. PORTER Light Duty Center Cut Pneumatic Cutter (9190C)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28935)
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 10mm (KTI-27310)
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 16mm (KTI-27316)
- K-TOOL INTERNATIONAL Flare Nut Wrench, 15mm x 17mm (KTI-44917)
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 5/8" (KTI-22320)
- K-TOOL INTERNATIONAL SAE Flare Nut Wrench Set, 3 pcs. (KTI-44003)
- GEARWRENCH 13mm x 14mm Flare Nut Wrench (81646)
- PROTO WR FLARE NUT RATCH 15/16 12PT (PO3830)
- K-Tool International Flare Nut Wrenches