Shop All Socket Extensions
K-Tool International
Extension 1/2" Dr, 3 in L, 1 Pieces, Black Oxide
Mfr # KTI-33003
Zoro # G2277110
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 3 in
- Finish Black Oxide
- Features 3 in Impact Extension Attaches to Ratchet or Other Drive Tool Allowing Easier Access to Tight Spaces, Tool Features Ball Detent For Easy Removal, Manufactured with Heat-Treated Chrome-Moly Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-33003
- Zoro # G2277110
- UPC # 769622330031
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 3 in |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Item | Extension |
Features | 3 in Impact Extension Attaches to Ratchet or Other Drive Tool Allowing Easier Access to Tight Spaces, Tool Features Ball Detent For Easy Removal, Manufactured with Heat-Treated Chrome-Moly Steel |
Number of Pieces | 1 |
Impact Rated | Yes |
Standards | ANSI |
For Use With | Impact Tools |
Description
Impact Socket Extension, Black Oxide, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, SS, 0.0005in, PK12 (77740)
- OSG HSS End Mill, 1-1/2in.dia., 2in.Cut L (4313300)
- MITUTOYO Digimatic Indicator, Id-C125Mxb (543-721B)
- PROTO 3/8 in Drive Flex Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J77273P)
- K-TOOL INTERNATIONAL Extending Breaker Bar, 1/2" Drive (KTI-23082)
- K-TOOL INTERNATIONAL Socket Extension, 10", 3/8"Dr (KTI-22010)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22677)
- K-TOOL INTERNATIONAL Torque Extension, 120 ft./lb., 1/2"Dr, Wht (KTI-33355)
- K-TOOL INTERNATIONAL Torque Extension 55 Ft.Lbs 1/2"Drive, Red (KTI33351)
- K-TOOL INTERNATIONAL Socket Set 1/4" Dr, 3 Pieces (KTI-21040)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome (40192)
- K-Tool International Socket Extensions