Shop All Combination Wrench Sets
K-Tool International
Distributor Wrench, 3/8" Dr
Mfr # KTI-70600
Zoro # G7044970
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish black oxide
- Wrench Head Sizes 1/2" x 9/16"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-70600
- Zoro # G7044970
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1/2" x 9/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | black oxide |
Measurement Type | SAE |
Item | Distributor Wrench,3/8"Dr |
Description
Distributor Wrench,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Magnet (32172014010)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- SUMITOMO Grooving Insert, 0.1181" Insert Width (WCFH323)
- M.A. FORD Micro Variable Helix 3 Flute End Mill, 39073 (3MVSM0050R.10N8AH)
- K-TOOL INTERNATIONAL High Polish SAE Combination Wrench Set - 14 Pieces (KTI41304)
- K-TOOL INTERNATIONAL Pro-Series Metric Wrench Set, 23PK (KTI41803)
- K-TOOL INTERNATIONAL Raisd Panel Jumbo Combo Wrench Set, 6 pcs (KTI-41006)
- K-TOOL INTERNATIONAL Metric Combo Wrench Set, 20mm-28mm, 9 pcs. (KTI-41801)
- K-TOOL INTERNATIONAL Open End Wrench, 9/16" x 5/8" (KTI-42318)
- K-TOOL INTERNATIONAL Open End Wrench 1-1/2" x 1-5/8" (KTI42348)
- WELLER Crescent X6 12 Point Metric Wrench Set 11 in. L 7 pk (CX6RWM7)
- K-Tool International Combination Wrench Sets