Shop All Locking Pliers
K-Tool International
Diagonal Cutter Pliers 6"
Mfr # KTI-52006T
Zoro # G7055382
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ideal for All Types of Cutting, Cutting Edges are Hand Ground for Precision
- Handle Type Vinyl Grip
- Material Chrome Vanadium Steel
- Overall Length 6"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-52006T
- Zoro # G7055382
- UPC # 00769622995261
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 6" |
Details
Features | Ideal for All Types of Cutting, Cutting Edges are Hand Ground for Precision |
Handle Type | Vinyl Grip |
Material | Chrome Vanadium Steel |
Number of Pieces | 1 |
Item | Diagonal Cutter Pliers 6" |
Description
Diagonal Cutter Pliers 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 13/16" 21MM 1887 (C26106)
- GREENFIELD THREADING 6pc HSS Medium Hook Taper Pipe Tap Set PTT Greenfield Threading 1/8-27 - 1-11-1/2 NPT (353768)
- OSG Round Die, HSS, 12-28, UNF (2728400)
- PROTO 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J7416M)
- K-TOOL INTERNATIONAL Snap Ring Pliers Set, Reversible, 5 pcs. (KTI-55001)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 45 deg., 0.047" (KTI-55131)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 6" (KTI-51006)
- K-TOOL INTERNATIONAL Exhaust Grommet Pliers (KTI54055)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 45 deg., Bent Tip (KTI-55130)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 90 deg., Bent Tip (KTI-55140)
- IRWIN Irwin Vise-Grip 586-213H Vise Grip Home & Hobby (586-213H)
- K-Tool International Pliers