Shop All Wire Strippers & Crimpers
K-Tool International
Crimp/Wire Stripper, Pro Multi Purpose, 9"
Mfr # KTI56201
Zoro # G7053580
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Crimps Open Barrel Terminals, Wire Cutter, Bolt Cutter, and Wire Stripper in one
- Application Crimper and Stripper
- Number of Pieces 1
- Length (In.) 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI56201
- Zoro # G7053580
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 9" |
Details
Features | Crimps Open Barrel Terminals, Wire Cutter, Bolt Cutter, and Wire Stripper in one |
Application | Crimper and Stripper |
Number of Pieces | 1 |
Item | Pro Multi Purpose Crmpr/Wire Stripper,9" |
Description
Pro Multi Purpose Crmpr/Wire Stripper,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb (927)
- BETA Rev Ratchet Combination Wrench, 24mm (001420024)
- LENOX Band Saw Blade, 13 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series (1852263)
- IDEAL 5 in Cable Stripper 1/4 in (45-520)
- K-TOOL INTERNATIONAL Ratcheting Crimper Spark Wires (KTI56206)
- K-TOOL INTERNATIONAL Crimp/Wire Stripper, Pro Multipurpose (KTI56204)
- K-TOOL INTERNATIONAL Crimping Tool, 0.5/1.5/2.5/4.0/6.0 MM2 (KTI56203)
- K-TOOL INTERNATIONAL Wire Stripper/Crimper Carded, 9" (KTI-56209)
- MIDWEST SNIPS Crimper, 5 Blade, 1-9/16in L. (MWT-C5)
- DMC POSITIONER M22520/2-08 (K131)
- JOKARI Stripper, Flat Cable, Auto, 10-18AWG (20030)
- K-Tool International Wire Strippers & Crimpers