Shop All Wire Strippers & Crimpers
K-Tool International
Crimping Tool, 0.5/1.5/2.5/4.0/6.0 MM2
Mfr # KTI56203
Zoro # G7002867
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 / 1.5 / 2.5 / 4.0 / 6.0 sq. mm
- Features Easy To Grip Handles, Ability To Cut 5 Different Sizes
- Application Crimps Non-Insulated Terminals
- Number of Pieces 1
- Handle Type Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI56203
- Zoro # G7002867
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Capacity | 0.5 / 1.5 / 2.5 / 4.0 / 6.0 sq. mm |
Features | Easy To Grip Handles, Ability To Cut 5 Different Sizes |
Application | Crimps Non-Insulated Terminals |
Number of Pieces | 1 |
Handle Type | Grip |
Item | Crimping Tool,0.5/1.5/2.5/4.0/6.0 MM2 |
Description
Crimping Tool,0.5/1.5/2.5/4.0/6.0 MM2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (88 02 250)
- K-TOOL INTERNATIONAL O-Ring Seal Pick, Plastic, 10 pcs. (KTI70531-10)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94809)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 1 3/4 in L (4LZA4)
- K-TOOL INTERNATIONAL Crimp/Wire Stripper, Pro Multi Purpose, 9" (KTI56201)
- K-TOOL INTERNATIONAL Wire Stripper/Crimper Carded, 9" (KTI-56209)
- K-TOOL INTERNATIONAL Ratcheting Crimper Spark Wires (KTI56206)
- K-TOOL INTERNATIONAL Crimp/Wire Stripper, Pro Multipurpose (KTI56204)
- K-TOOL INTERNATIONAL ProMultiPurpose Crimp/Wire Stripper, 8.5" (KTI56202)
- AMPHENOL HAND CRIMP TOOL WO RATCHET (357561)
- PROSKIT Wire Stripper (AWG 22/16/14/12/10/8) (200-003)
- K-Tool International Wire Strippers & Crimpers