Shop All Combination Wrenches
K-Tool International
Combination Wrench, Metric, 8mm Size
Mfr # KTI-41808
Zoro # G2669418
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Longer Than Most Standard Combination Wrenches to Access Hard to Reach Areas
- Head Movement Fixed
- Reversing No
- Finish Chrome
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41808
- Zoro # G2669418
- UPC # 769622418081
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/4 in |
Head Size | 8 mm |
Details
Features | Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Longer Than Most Standard Combination Wrenches to Access Hard to Reach Areas |
Head Movement | Fixed |
Reversing | No |
Finish | Chrome |
Wrench Product Grouping | Wrenches |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Points | 12 |
Ratcheting Configuration | Non-Ratcheting |
Anti-Slip Design | No |
Single End/Double End | Double End |
Wrench Shape | Straight |
Insulated | No |
Ratcheting | No |
Measurement Type | Metric |
Opening Type | Rounded |
Handle Type | One Piece |
Tether Style | Tether Capable |
Head Type | Offset |
Box End Type | 12-Point Box End |
Head Offset Angle | 15° |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 8 mm, Overall Length 5 3/4 in, Head Offset Angle 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501199)
- PROTO 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (J5009MH)
- GS TOOLING NMTB40 MT4 Morse Taper Adapter (534476)
- STANLEY Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure (33-425)
- K-TOOL INTERNATIONAL Combo Wrench, Raised Panel, 12 pt., 13mm (KTI-41613)
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 27mm (KTI-41827)
- K-TOOL INTERNATIONAL Combo Wrench, Short Panel, 12 pt., 9/16" (KTI-41218)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 1" (KTI-41132)
- K-TOOL INTERNATIONAL Raisd Panel Combo Wrench, 12 pt., 1-13/16" (KTI-41158)
- K-TOOL INTERNATIONAL Combo Wrench, Raised Panel, 12 pt., 11mm (KTI-41611)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 6 mm L.105 mm (40080606)
- K-Tool International Wrenches