Shop All Combination Wrenches
K-Tool International
Combination Wrench, Metric, 22mm Size
Mfr # KTI-41822
Zoro # G1948637
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils
- Reversing No
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Non-Ratcheting
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41822
- Zoro # G1948637
- UPC # 769622418227
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 22 mm |
Details
Features | Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils |
Reversing | No |
Wrench Product Grouping | Wrenches |
Ratcheting Configuration | Non-Ratcheting |
Head Movement | Fixed |
Single End/Double End | Double End |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Insulated | No |
Wrench Shape | Straight |
Anti-Slip Design | No |
Number of Points | 12 |
Finish | Chrome |
Head Offset Angle | 15° |
Tether Style | Tether Capable |
Handle Type | One Piece |
Box End Type | 12-Point Box End |
Opening Type | Rounded |
Ratcheting | No |
Head Type | Offset |
Measurement Type | Metric |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 22 mm, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dovetail Indicator Holder, Single, Steel (Z9660)
- WESTWARD Ratcheting Box End Wrench, 6-1/4" L (54PP64)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792725)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 008)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 12mm Size (KTI-41812)
- K-TOOL INTERNATIONAL Raisd Panel Combo Wrench, 12 pt., 1-13/16" (KTI-41158)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 24mm Size (KTI-41824)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 7/16" (KTI-41114)
- K-TOOL INTERNATIONAL Combo Wrench, High Polish, 12 pt., 1-1/4" (KTI-41340)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 8mm Size (KTI-41808)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88288)
- K-Tool International Combination Wrenches