Shop All Combination Wrenches
K-Tool International
Combination Wrench, Metric, 20mm Size
Mfr # KTI-41820
Zoro # G2669357
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils
- Finish Chrome
- Overall Length 9 7/8 in
- Insulated No
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41820
- Zoro # G2669357
- UPC # 769622418203
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9 7/8 in |
Head Size | 20 mm |
Details
Features | Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils |
Finish | Chrome |
Insulated | No |
Wrench Product Grouping | Wrenches |
Anti-Slip Design | No |
Ratcheting Configuration | Non-Ratcheting |
Single End/Double End | Double End |
Head Movement | Fixed |
Wrench Shape | Straight |
Number of Points | 12 |
Reversing | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Ratcheting | No |
Opening Type | Rounded |
Head Type | Offset |
Tether Style | Tether Capable |
Handle Type | One Piece |
Measurement Type | Metric |
Box End Type | 12-Point Box End |
Head Offset Angle | 15° |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 20 mm, Overall Length 9 7/8 in, Head Offset Angle 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC $IMPACT WR 1"2140 FT LBS STRAIGHT (CP7782-6)
- JONARD TOOLS Barrel Lock Plunger Key, Steel (TTB-6)
- DRILL AMERICA 13/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8021)
- CAMPBELL HAUSFELD Accessory Kit, w/Case, 25pcs. (MP520010AV)
- K-TOOL INTERNATIONAL Combo Wrench, Raised Panel, 12 pt., 13mm (KTI-41613)
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 35mm (KTI-41835)
- K-TOOL INTERNATIONAL Combo Wrench, High Polish, 12 pt., 11/16" (KTI-41322)
- K-TOOL INTERNATIONAL Wrench Comb, High Polish, 11/32 (KTI-41311)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 29mm Size (KTI-41829)
- K-TOOL INTERNATIONAL Combination Wrench, 12 pt., 15 deg., 8mm (KTI-41608)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A217)
- K-Tool International Wrenches