Shop All Combination Wrenches
K-Tool International
Combination Wrench, Metric, 12mm Size
Mfr # KTI-41812
Zoro # G2669390
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils
- Reversing No
- Insulated No
- Head Movement Fixed
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41812
- Zoro # G2669390
- UPC # 769622418128
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 6 7/8 in |
Head Size | 12 mm |
Details
Features | Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils |
Reversing | No |
Insulated | No |
Head Movement | Fixed |
Wrench Product Grouping | Wrenches |
Anti-Slip Design | No |
Wrench Shape | Straight |
Number of Points | 12 |
Ratcheting Configuration | Non-Ratcheting |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Chrome |
Single End/Double End | Double End |
Head Type | Offset |
Head Offset Angle | 15° |
Measurement Type | Metric |
Box End Type | 12-Point Box End |
Opening Type | Rounded |
Tether Style | Tether Capable |
Ratcheting | No |
Handle Type | One Piece |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 6 7/8 in, Head Offset Angle 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/8" x 8"x 13-1/2" High Impact 4 Cutter SDS Max (DW5806)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 (17831212A)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Socket (SHD22217)
- K-TOOL INTERNATIONAL Combo Wrench, Raised Panel, 12 pt., 13mm (KTI-41613)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 30mm Size (KTI-41830)
- K-TOOL INTERNATIONAL Combo Wrench, Raised Panel, 12 pt., 11mm (KTI-41611)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 22mm Size (KTI-41822)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 24mm Size (KTI-41824)
- K-TOOL INTERNATIONAL Wrench Comb, High Polish, 11/32 (KTI-41311)
- CRAFTSMAN Wrenches, 1/2" Short SAE Combination Wre (CMMT44105)
- K-Tool International Combination Wrenches