Shop All Combination Wrenches
K-Tool International
Combination Wrench, Metric, 10mm Size
Mfr # KTI-41810
Zoro # G2669409
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils
- Number of Points 12
- Reversing No
- Insulated No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-41810
- Zoro # G2669409
- UPC # 769622418104
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/8 in |
Head Size | 10 mm |
Details
Features | Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils |
Number of Points | 12 |
Reversing | No |
Insulated | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Anti-Slip Design | No |
Wrench Shape | Straight |
Head Movement | Fixed |
Single End/Double End | Double End |
Wrench Product Grouping | Wrenches |
Finish | Chrome |
Ratcheting Configuration | Non-Ratcheting |
Ratcheting | No |
Tether Style | Tether Capable |
Head Offset Angle | 15° |
Box End Type | 12-Point Box End |
Measurement Type | Metric |
Head Type | Offset |
Handle Type | One Piece |
Opening Type | Rounded |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 6 3/8 in, Head Offset Angle 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 2" (PT09560F)
- KRAFT TOOL Square End Laminated Canvas-Resin, 12"x5 (CF529)
- DRILL AMERICA 5/16"-27 HSS Plug Hand Tap (DWTST5/16-27P)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 29mm Size (KTI-41829)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 7mm Size (KTI-41807)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 8mm Size (KTI-41808)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 1-1/4" (KTI-41140)
- K-TOOL INTERNATIONAL Jumbo Raised Panel Combo Wrench, 2-1/4" (KTI-41172)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 1" (KTI-41132)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88226)
- K-Tool International Combination Wrenches