Shop All Combination Wrenches
K-Tool International
Combination Wrench, 12 pt., 15 deg., 8mm
Mfr # KTI-41608
Zoro # G6995937
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drop Forged, Chrome Plated, Heat Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-41608
- Zoro # G6995937
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Details
Features | Drop Forged, Chrome Plated, Heat Treated |
Item | Combination Wrench,12 pt.,15 deg.,8mm |
Description
Combination Wrench,12 pt.,15 deg.,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 16mm Size (88316)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701F2)
- KLEIN TOOLS Drill Tap, 1/4-20 (32242)
- DRILL AMERICA 37/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X37/64X1/2)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 30mm Size (KTI-41830)
- K-TOOL INTERNATIONAL Combo Wrench, High Polish, 12 pt., 11/16" (KTI-41322)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 1-1/4" (KTI-41140)
- K-TOOL INTERNATIONAL Combo Wrench, Raised Panel, 12 pt., 17mm (KTI-41617)
- K-TOOL INTERNATIONAL Jumbo Raised Panel Combo Wrench, 2-1/4" (KTI-41172)
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 23mm (KTI-41823)
- MILWAUKEE TOOL 1-1/4 in. SAE Combination Wrench (45-96-9438)
- K-Tool International Wrenches