Shop All Bolt Cutters
K-Tool International
Clipper Cut Bolt Cutters 36"
Mfr # KTI-57336
Zoro # G7047658
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-57336
- Zoro # G7047658
- UPC # 00769622573360
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Details
Item | Clipper Cut Bolt Cutters 36" |
Description
Clipper Cut Bolt Cutters 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 10" Flat Hand File, Bastard Cut (D094002)
- PROTO EXTENSION 1/4" DR 6-1/4" FLEX (POJ4765)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-078)
- PROTO 1 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (J10014T)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 36" (KTI-57436)
- K-TOOL INTERNATIONAL Bolt Cutters, Heavy Duty, 36" (KTI-57136)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 14" (KTI-57414)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters 24" (KTI-57424)
- K-TOOL INTERNATIONAL Clipper Cut Bolt Cutters, 18" (KTI-57318)
- K-TOOL INTERNATIONAL Heavy Duty Bolt Cutter, 24" (KTI-57124)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 31 200 SBA)
- K-Tool International Knives, Cutters & Snips