Shop All Combination Wrench Sets
K-Tool International
Cap Filter Wrench, 93mm, 15 Flute
Mfr # KTI-73616
Zoro # G7054393
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Cap Filter
- Drive Size 3/8"
- Wrench Head Sizes 93mm/15 Flute
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-73616
- Zoro # G7054393
- UPC # 00769622736161
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Drive Size | 3/8" |
Wrench Head Sizes | 93mm/15 Flute |
Details
SAE or Metric | Metric |
Wrench Style | Cap Filter |
Measurement Type | Metric |
Item | Cap Filter Wrench 93mm/15 Flute |
Description
Cap Filter Wrench 93mm/15 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DST91002)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (40816)
- MAKITA Makita 638614-1 Brush Holder (638614-1)
- DRILL AMERICA 21/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X21/64)
- K-TOOL INTERNATIONAL Pro-Series Metric Wrench Set, 23PK (KTI41803)
- K-TOOL INTERNATIONAL 4 Sets of 5 Pc Metric Double Box Univ Spline 90 Tooth (KTIXDKITDBM10)
- K-TOOL INTERNATIONAL Metric Combo Wrench Set, 20mm-28mm, 9 pcs. (KTI-41801)
- K-TOOL INTERNATIONAL Distributor Wrench, 3/8" Dr (KTI-70600)
- K-TOOL INTERNATIONAL Open End Wrench 1-1/2" x 1-5/8" (KTI42348)
- K-TOOL INTERNATIONAL Raised Panel SAE Combo Wrench Set, 11 pcs (KTI-41011)
- WESTWARD Ratcheting Wrench Set, SAE, 1/4 in to 1 in Head Sizes, 15-Piece (54DG22)
- K-Tool International Wrenches