Shop All Impact Sockets
K-Tool International
Budd Wheel Impact Socket, 1-1/2 To 13/16"
Mfr # KTI-35028
Zoro # G7002121
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 1
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-35028
- Zoro # G7002121
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 1 |
Material | Chrome Molybdenum Steel |
Includes | (1) Set Includes: 1-1/2" Impact Budd Wheel |
Item | Socket Set |
Description
Budd Wheel Impact Socket,1-1/2 To 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Biscuit Joiner, 20V, Brushless (DCW682B)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4802)
- CRAFTSMAN Folding Hex Key Set, 25-Key, PK3 (CMHT26004)
- URREA 1" Drive SAE, 21 pcs (57102)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33232)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Standard Socket, black oxide (KTI-33116)
- K-TOOL INTERNATIONAL 1.75 in. Pin for Impact Sockets - 0.75 - 1.68 in. (KTI-35003)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34027)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34148)
- K-TOOL INTERNATIONAL Impct Scket, Stan, 6 pt., 3/4" Drive, 8 pcs. (KTI-34100)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040D)
- K-Tool International Impact Sockets