Shop All Sockets
K-Tool International
Breaker Bar, 1/2" Drive, 24"
Mfr # KTI-23081
Zoro # G7000207
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- For Use With Rugged Professional Environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-23081
- Zoro # G7000207
- UPC # 00044113023358
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Drive Handle |
For Use With | Rugged Professional Environments |
Description
Breaker Bar,1/2 In. Drive,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Strip N Clean Blade, 4", PK5 (793)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 6JT Mount Size, Steel (JKT-130 J-6)
- GEDORE Combination Wrench, 7/32" (7 7/32AF)
- PRO-GRADE TOOLS Socket, 1/2"Dr., Rail (11919)
- K-TOOL INTERNATIONAL 3/8" Drive, T50 Torx(R) Socket (KTI-22650)
- K-TOOL INTERNATIONAL 1/4" Drive, 5.5mm Metric Socket, 6 Points (KTI-26155)
- K-TOOL INTERNATIONAL K Tool International KTI23248 Socket 1.5 Inch 0.5 Inch Drive Deep 6 Point (KTI23248)
- K-TOOL INTERNATIONAL 3/8" Drive, 24mm Metric Socket, 6 Points (KTI-27224)
- K-TOOL INTERNATIONAL 1/2" Drive, 25mm Metric Socket, 6 Points (KTI-28225)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 12 Points (KTI-27417)
- PROTO 3/8 in Drive, 9/16" Spline SAE Socket, 12 Points (J5018DPL)
- K-Tool International Sockets