Shop All Sockets
K-Tool International
Breaker Bar, 1/2 " Dr, 17 "
Mfr # KTI-23080
Zoro # G0246045
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 17 in
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-23080
- Zoro # G0246045
- UPC # 769622230805
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 17 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
Handle Type | Knurled Grip |
For Use With | 1/2" Drive Sockets |
Features | Smooth Action Flex Joint, Pivoting Head, Corrosion Resistance |
Tether Capable | Tether Capable |
Item | Drive Handle |
Number of Pieces | 1 |
Tether Style | Tether Capable |
Description
Breaker Bar, Drive Size 1/2 in, Steel, Chrome, Overall Length 17 in, Knurled Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap-Metric 12.0X1.50 Z Letter Drill Bit Combo Pack (97520)
- EREM 4 3/4In Diagonal Cutter Large Oval (822N)
- FEIN Oscillating Saw Blades, 2-9/16In, PK3 (63502161270)
- GREY PNEUMATIC 1/2" Drive x 8mm Hex Driver 4" Length (29084M)
- K-TOOL INTERNATIONAL 3/8" Drive, 13/16" SAE Socket (KTI-20226)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket (KTI-22208)
- K-TOOL INTERNATIONAL 3/4" Drive, 2-3/16" SAE Socket, 6 Points (KTI-24170)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 12 Points (KTI-27410)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-22214)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/2" SAE Socket (KTI-22216)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (40820)
- K-Tool International Sockets & Ratchets