Shop All Ratcheting Wrench Sets
K-Tool International
Box End Ratchetng Wrench, 3/8X7/16", 12Pt.
Mfr # KTI-45212
Zoro # G7046623
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Box End
- Finish Chrome
- Number of Points 12
- Ratcheting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-45212
- Zoro # G7046623
- UPC # 00769622452122
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8" x 7/16" |
Details
SAE or Metric | SAE |
Wrench Style | Box End |
Finish | Chrome |
Number of Points | 12 |
Ratcheting | Yes |
Measurement Type | SAE |
Item | Box End Ratchetng Wrench,3/8"X7/16",12Pt |
Description
Box End Ratchetng Wrench,3/8 In.X7/16 In.,12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Blue (40230EC14)
- GREENFIELD THREADING Spiral Flute Tap, M4-0.70, Bottoming, Metric, 3 Flutes, TiCN (330207)
- KRAFT TOOL Inside Step Tool, 6" x 2-1/2" 90 deg. (CF122)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0001)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/2" (KTI-41148)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-3/4" (KTI-41156)
- K-TOOL INTERNATIONAL 8X10 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH REV (KTIXDDB8X10)
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 3/4" (KTI-41224)
- K-TOOL INTERNATIONAL Ratcheting, Dbl Bx, Flx Wrench, 5/16"X3/8" (KTI-43112)
- K-TOOL INTERNATIONAL Metric Combo Wrench 31mm (KTI-41831)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/8" (KTI-41336)
- K-Tool International Wrenches