Shop All Ratcheting Wrench Sets
K-Tool International
Box End Ratcheting Wrench, 5/8x3/4", 12Pt.
Mfr # KTI-45220
Zoro # G7049633
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Box End, Combination
- Finish Chrome
- Number of Points 12
- Ratcheting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-45220
- Zoro # G7049633
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/8" x 3/4" |
Details
SAE or Metric | SAE |
Wrench Style | Box End, Combination |
Finish | Chrome |
Number of Points | 12 |
Ratcheting | Yes |
Measurement Type | SAE |
Item | Box End Ratcheting Wrench,5/8"x3/4",12Pt |
Description
Box End Ratcheting Wrench,5/8 In.x3/4 In.,12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL18221 Cleco Plier & Pin Kit with 0.12 in. Pins (ALL18221)
- DEWALT Air Chisel Hammer (DWMT70785)
- WESTWARD Square Hand File, 4 In, 58/60 TPI (12F796)
- BESSEY 18" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO45-8)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 1/2", 6Pt (KTI-41416)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-9/16 (KTI-41350)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 9mm (KTI-45609)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 16mm (KTI-45616)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 9/16" (KTI-41318)
- K-TOOL INTERNATIONAL Metric Combo Wrench Set, 13 pcs. (KTI-41513)
- SURTEK Short Combination Wrench Set With Ratchet Metric (100577)
- K-Tool International Wrenches